Beli pemotong pipa ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pemotong Pipaatribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Mesin Pembengkok Pipa HidrolikDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- RIDGID Pipe ExtractorDeskripsi:RIDGID pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor
- RIDGID Foam Core CutterDeskripsi:RIDGID Foam Core Cutters are the ONLY dedicated tube cutter tools that cleanly cut (cellular) foam core ABS and foam core PVC pipe. Two size dedicated cutters: 1 1/2inch and 2inch.
- RIDGID Wide-Roll Heavy Duty Pipe Cutteratribut:
- Pipe Capacity (inch): 1/8 - 2
- Pipe Capacity (mm): 3 - 50
- Catalog Number: 32895
- RIDGID Close Quarters Tubing CutterDeskripsi:RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.atribut:
- Standard Wheel: E-3469
- RIDGID Screw Feed Tubing & Conduit CutterDeskripsi:RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
- RIDGID Close Quarters Autofeed Tubing CutterDeskripsi:RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.atribut:
- Part Tool: T
- Standard Wheel: E-3469
- RIDGID HC-300 Hole Cutting ToolDeskripsi:The RIDGID Model HC-300 Hole Cutting Tool is designed to cut holes up to 3inch (76 mm) diameter into steel pipe. The multiple hole size allows the use of fittings such as Mechanical T, Vic-O-Let, Weld-O-Let and others for branching unpressurized pipelines. An integral motor and gear reduction optimizes the performance and saw life. A single-feed handle and ON/OFF switch allows for easy operation. The Model HC-300 offers great features that translate into unparalleled field and shop performance.atribut:
- Length (inch): 11.9
- Height (inch): 12.8
- Width (inch): 13.2
- Chuck Size (inch): 1/16 to 1/2
- Arbor Capacity (inch): Up to 7/16
- Output Speed (rpm): 360 (no load)
- Pipe Diameter Mounting Range (inch): 1 1/2 to 8
Daftar Harga pemotong pipa ridgid Terbaru March 2026
| TRUSCO Pemotong Pipa | Rp309.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| RIDGID Cutter Wheel | Rp199.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID Mesin Pembengkok Pipa Hidrolik | Rp55.999.900 |
| RIDGID Pipe Dies | Rp409.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa) | Rp399.900 |
| RIDGID Heavy Duty Pipe Cutter | Rp6.599.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)


























































































































































/dnP102047491-5.jpg)
/P102054116-1.jpg)









/n4P102048832-8.jpg)